Shop HOMEROOTS
See all product information
Create Account
59in White Linen and Wood Upholstered Storage Bench with Drawers
- Mfr # 523985
- Zoro # G323438457
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Width
59 in
Color
White
Size
18.5" x 59" x 15"
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523985
- Zoro #
- G323438457
- UPC #
- -
- Country of Origin
- Indonesia
- Finish
- White
- Color
- White
- Shape
- Rectangle
- Style
- Mid-Century
- Material
- Solid and Manufactured Wood
- Item
- Benches
- Bench Type
- Bedroom Bench
- Bench Pattern
- Solid Color
- Leg Color
- White
- Upholstery Material
- Linen
- Nailhead Trim
- No
- Upholstered
- Yes
- Weight Capacity
- 500 lbs
- Assembly
- No Assembly Needed
- Hand Crafted
- No
- Seat Material
- Solid and Manufactured Wood
- Upholstery Color
- Gray
- Leg Material
- Manufactured Wood
Dimensions
- Width
- 59 in
- Size
- 18.5" x 59" x 15"
- Overall Length
- 18.5 in
- Overall Depth
- 15 in
Description
Practicality and fashion mix together with this handy 59-inch white linen and wood upholstered storage bench with drawers. A solid white manufactured wood frame is finished off with a matching white solid and manufactured wood seat, giving this bench a chic monotone look. A white manufactured wood frame is finished off with a gray solid and manufactured wood seat that is the epitome of quality construction and design. Expertly upholstered with padding in a soft solid color linen, this bench is as comfortable as it is good looking. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.5-inch h x 59-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.