55in Gray and Black Solid Wood Sled Console Table With Storage With Storage
- Mfr # 490145
- Zoro # G023438504
product price:Â
$
4,575.99
/ea
Key Features
Overall Width
55 in
Upholstered
No
Assembly Required
No Assembly Needed
Overall Length
42 in
Overall Depth
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490145
- Zoro #
- G023438504
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Width
- 55 in
- Overall Length
- 42 in
- Overall Depth
- 22 in
Details
- Upholstered
- No
- Assembly Required
- No Assembly Needed
- Item
- Bar Carts and Servers
- Commercial Use
- No
- Color
- Gray
Description
This 55-inch gray and black solid wood sled console table with storage with storage is a high-quality, long-lasting piece of furniture that you can enjoy for years to come. This rectangular table has clean lines and plenty of surface area. This unit has a gray genuuine hardwood tabletop. The sled is made of durable, solid metal. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 42-inch H x 55-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.