Shop HOMEROOTS
See all product information
Create Account
5in Brown and Ivory Textural Tone On Tone Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488240
- Zoro # G123439173
product price:Â
$
15.99
/ea
Key Features
Style
Contemporary
Depth
5 in
Pattern
Textural Tone-On-Tone
Planter Type
Pot Planter
Galvanized
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488240
- Zoro #
- G123439173
- UPC #
- -
- Country of Origin
- China
- Style
- Contemporary
- Pattern
- Textural Tone-On-Tone
- Planter Type
- Pot Planter
- Galvanized
- No
- Material
- Recycled Plastic
- Purposeful Distressing Type
- Paint Distressing
- Capacity
- 63
- Shape
- Round
- Drainage Holes
- No
- Number of Planters Included
- 1
- Location
- Indoor / Outdoor Use
- Commercial Use
- Yes
- With Wheels
- No
- Item
- Outdoor Planters
- Assembly Required
- No Assembly Needed
- Self Watering
- No
- Color
- Brown, Ivory
Dimensions
- Depth
- 5 in
- Length
- 6.5 in
- Width
- 5 in
- Size
- 5
Description
This 5-inch brown and ivory textural tone on tone recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic with a decorative textural tone-on-tone pattern, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. Even if you have a small space, planters can help still bring the garden to you. 6.5-inch H x 5-inch W x 5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.