Shop HOMEROOTS
See all product information
Create Account
12in Blue Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488305
- Zoro # G323439454
product price:Â
$
22.49
/ea
Key Features
Self Watering
No
Style
Contemporary
With Wheels
No
Capacity
271
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488305
- Zoro #
- G323439454
- UPC #
- -
- Country of Origin
- China
- Self Watering
- No
- Style
- Contemporary
- With Wheels
- No
- Capacity
- 271
- Commercial Use
- Yes
- Galvanized
- No
- Location
- Indoor / Outdoor Use
- Planter Type
- Pot Planter
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Planters
- Drainage Holes
- No
- Shape
- Round
- Pattern
- Solid Color
- Color
- Blue
- Purposeful Distressing Type
- Paint Distressing
- Material
- Recycled Plastic
- Number of Planters Included
- 1
Dimensions
- Length
- 5.25 in
- Width
- 11.5 in
- Size
- 11.5
- Depth
- 11.5 in
Description
This 12-inch blue recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. Marking your territory. Use this planter to let the world know that you're proud of your plants. Add that extra touch of style to your outdoor garden space with this 12-inch blue recycled plastic indoor outdoor round pot planter. 5.25-inch H x 11.5-inch W x 11.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.