Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5in Brown Solid Wood Outdoor Game
- Mfr # 403604
- Zoro # G523440649
product price:Â
$
3,962.99
/ea
Key Features
Includes
1
Material
Solid Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403604
- Zoro #
- G523440649
- UPC #
- -
- Country of Origin
- Viet Nam
- Includes
- 1
- Item
- Outdoor Accessories-Decor-Garden-Games
- Material
- Solid Wood
- Color
- Brown
Description
The 5-inch brown wood outdoor game is a perfect addition to your outdoor accessory collection. Crafted from durable wood, this game ensures lasting enjoyment in your garden or backyard. Its traditional style blends seamlessly with various outdoor decors, enhancing the aesthetic of your space. The rich brown color provides a natural touch, making it an inviting centerpiece for family gatherings and friendly competitions. This game not only offers entertainment but also encourages outdoor activity, making it ideal for all ages. Whether for a leisurely afternoon or a lively evening with friends, this outdoor game is designed to bring joy and excitement to your outdoor environment. Enjoy the charm and fun it brings to your outdoor lifestyle. 5-inch h x 31.5-inch w x 133.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.