Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5in Brown Wood Outdoor Game
- Mfr # 403611
- Zoro # G823440646
product price:Â
$
3,962.99
/ea
Key Features
Includes
1
Material
Solid Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403611
- Zoro #
- G823440646
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Outdoor Accessories-Decor-Garden-Games
- Includes
- 1
- Material
- Solid Wood
- Color
- Brown
Description
The 5-inch brown wood outdoor game is a charming addition to your outdoor accessory collection. Crafted from high-quality wood, this game blends durability with natural aesthetics. Its traditional style complements a variety of garden themes, making it an ideal choice for family gatherings or casual get-togethers. The rich brown color enhances its rustic appeal, allowing it to fit seamlessly into any outdoor setting. Perfect for enhancing your outdoor decor, this game provides a delightful way to entertain guests while enjoying the fresh air. Elevate your garden experience with this engaging and visually appealing accessory that encourages fun and friendly competition among friends and family. 5-inch h x 31.5-inch w x 133.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.