5in Clear Crystal Square Cigar Ash Tray
- Mfr # 375764
- Zoro # G523438615
product price:Â
$
80.99
/ea
Key Features
Width
5 in
Product Care
Hand Wash Recommended
Style
Transitional
Depth (In.)
5 in
Length
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375764
- Zoro #
- G523438615
- UPC #
- -
- Country of Origin
- China
- Product Care
- Hand Wash Recommended
- Item
- Kitchen Accessories
- Style
- Transitional
- Material
- Crystal
- Shape
- Square
- Color
- Clear
Dimensions
- Width
- 5 in
- Depth (In.)
- 5 in
- Length
- 1.25 in
Description
Putting out cigars and handling their ash can be a subtraction from the appeal of your rooms when handled with a plain piece. Fortunately, this ash tray is anything but that. It's made from high grade crystal, and its clear color will only add to the appeal of your interior design. This ash tray has the most elegant and the cleanest design you will find. It's both beautiful and functional, and you can place it wherever you want. Its components are all natural and environmentally sustainable. Its height is 1.25in, and its width is 5in. Its depth is 5in. and it weighs 3 pounds. It's lead free crystal. Furthermore, it's handcrafted optical crystal. With this ash tray as part of your decor, you needn't worry about the impression your rooms will leave.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.