Mouth Blown European Crystal Cigar Ash Tray
- Mfr # 376144
- Zoro # G023440576
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Depth (In.)
7 in
Length
2 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376144
- Zoro #
- G023440576
- UPC #
- -
- Country of Origin
- Poland
- Item
- Kitchen Accessories
- Color
- Clear
Dimensions
- Width
- 7 in
- Depth (In.)
- 7 in
- Length
- 2 in
Description
Enrich your space with this sophisticated and fashionable cake stand. Its style will be the ideal decoration for your rooms, which will make them look inventive and refined. This cake stand is a dazzlingly crafted piece, made from high quality glass, which also shows off a and white and gold colors. Not to mention the glass frame. You want your piece durable too, and that's exactly what you get with this stunning cake stand. It's made from all natural, environmentally sustainable, components. As for measurements, they are 2in for height, 7in for width, 7in for depth, and weighs 4 pounds. If you want a practical, gorgeous, and long-lasting cake stand, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.