Shop HOMEROOTS
See all product information
Create Account
5in Gold Cast Iron Three Mushroom Trinket Tray
- Mfr # 634788
- Zoro # G923438239
product price:Â
$
45.99
/ea
Key Features
Capacity
1
Microwave Safe
No
Tray Type
Trinket Tray
Shape
Round
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634788
- Zoro #
- G923438239
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 5.25 in
- Width
- 5 in
- Size
- 5" L x 5" W x 5.25" H
- Depth
- 5 in
Details
- Capacity
- 1
- Microwave Safe
- No
- Tray Type
- Trinket Tray
- Shape
- Round
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- No
- Chip Resistant
- No
- Color
- Gold
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Item
- Trays
- Material
- Cast Iron
Description
Crafted from premium cast iron, this trinket tray showcases a unique three mushroom dimensional shape that adds whimsy to any decor. The modern style is enhanced by a beautiful gold finish, making it a versatile addition to your home. Each piece is meticulously handmade, ensuring that it is not only functional but also a work of art. The rough hewn distressing gives it a charming, vintage appeal, allowing it to blend seamlessly with both contemporary and traditional interiors. Makes a great catch-all. Use it to store jewelry, keys, or simply as an exquisite display item. 5.25-inch h x 5-inch w x 5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.