5in Silver Cast Iron Handmade Round Trinket Tray
- Mfr # 634787
- Zoro # G623438607
product price:Â
$
22.99
/ea
Key Features
Dishwasher Safe
No
Depth
4.62 in
Finish
Glossy
Shape
Round
Width
4.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634787
- Zoro #
- G623438607
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 4.62 in
- Width
- 4.62 in
- Length
- 1 in
- Size
- Dia: 4.625" x H: 1"
Details
- Dishwasher Safe
- No
- Item
- Trays
- Finish
- Glossy
- Shape
- Round
- Color
- Silver
- Material
- Cast Iron
- Tray Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Capacity
- 1
- Food Safe
- No
- Tray Type
- Trinket Tray
- Chip Resistant
- No
Description
Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This round trinket tray is expertly crafted from durable cast iron, ensuring both longevity and style. Its stunning silver color adds a touch of elegance to any space, making it a versatile addition to your home decor. Handmade with care, each piece features purposeful coat paint distressing that enhances its unique character. The modern design effortlessly complements various interior styles, while also offering practicality for organizing small items. Elevate your decor with this beautiful tray that combines function and artistry seamlessly. 1-inch h x 4.625-inch w x 4.625-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.