Shop HOMEROOTS
See all product information
Create Account
5in Gold Cast Iron Handmade Round Trinket Tray
- Mfr # 634786
- Zoro # G723438545
product price:Â
$
22.99
/ea
Key Features
Microwave Safe
No
Material
Cast Iron
Finish
Glossy
Capacity
1
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634786
- Zoro #
- G723438545
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Size
- Dia: 4.625" x H: 1"
- Width
- 4.62 in
- Depth
- 4.62 in
Details
- Microwave Safe
- No
- Material
- Cast Iron
- Finish
- Glossy
- Capacity
- 1
- Item
- Trays
- Shape
- Round
- Color
- Gold
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Tray Type
- Trinket Tray
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- No
Description
Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This stunning trinket tray adds a touch of elegance to any space with its round shape and striking gold color. Crafted from durable cast iron, it showcases a modern style that complements various interior decors. The handmade nature of this piece ensures each tray has its unique charm, while the coat paint distressing adds character and sophistication. Use it to organize jewelry, keys, or small keepsakes, turning functional storage into a chic decorative statement that enhances your home's aesthetic. 1-inch h x 4.625-inch w x 4.625-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.