Shop HOMEROOTS
See all product information
Create Account
5in Silver Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488248
- Zoro # G223439387
product price:Â
$
15.99
/ea
Key Features
Number of Planters Included
1
Depth
5 in
Style
Contemporary
Drainage Holes
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488248
- Zoro #
- G223439387
- UPC #
- -
- Country of Origin
- China
- Number of Planters Included
- 1
- Style
- Contemporary
- Item
- Outdoor Planters
- Drainage Holes
- No
- Assembly Required
- No Assembly Needed
- Location
- Indoor / Outdoor Use
- Shape
- Round
- Pattern
- Solid Color
- Capacity
- 63
- Material
- Recycled Plastic
- Planter Type
- Pot Planter
- Purposeful Distressing Type
- Paint Distressing
- Self Watering
- No
- Commercial Use
- Yes
- With Wheels
- No
- Color
- Silver
- Galvanized
- No
Dimensions
- Depth
- 5 in
- Length
- 6.5 in
- Width
- 5 in
- Size
- 5
Description
This 5-inch silver recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. Add that extra touch of style to your outdoor garden space with this 5-inch silver recycled plastic indoor outdoor round pot planter. 6.5-inch H x 5-inch W x 5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.