5in Red Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488331
- Zoro # G023439594
product price:Â
$
13.99
/ea
Key Features
Width
4.75 in
Number of Planters Included
1
Length
4.25 in
Style
Contemporary
Material
Recycled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488331
- Zoro #
- G023439594
- UPC #
- -
- Country of Origin
- China
- Number of Planters Included
- 1
- Style
- Contemporary
- Material
- Recycled Plastic
- Planter Type
- Pot Planter
- Assembly Required
- No Assembly Needed
- Capacity
- 37
- Drainage Holes
- No
- Self Watering
- No
- Pattern
- Solid Color
- Item
- Outdoor Planters
- Purposeful Distressing Type
- Paint Distressing
- Commercial Use
- Yes
- Shape
- Square
- Location
- Indoor / Outdoor Use
- Galvanized
- No
- With Wheels
- No
- Color
- Red
Dimensions
- Width
- 4.75 in
- Length
- 4.25 in
- Depth
- 4.75 in
- Size
- 4.75
Description
Put your plants where everyone can see them with this 5-inch red recycled plastic indoor outdoor square pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this planter not only looks good but is built to last. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This planter is the perfect way to add instant style to your outdoor space. If you're looking for a way to add some greenery to your space, get creative with this planter!. 4.25-inch H x 4.75-inch W x 4.75-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.