
6' Aqua And Teal Blue Geometric Indoor Outdoor Area Rug (Discontinued)
- Mfr # 556288
- Zoro # G622327766
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556288
Zoro #
G622327766
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
72 in
Depth
0.3 in
Height
24 in
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Color
Aqua Teal/Blue
Item
Outdoor Rug
Description
This 6-foot aqua and teal blue geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.