6" Army Green Metal Hand Painted Decorative Truck

  • Mfr # 401117

  • Zoro # G022882186


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Occasion
No Holiday
Nature Motif
No Nature
Hand Painted
Yes
Color
Green
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401117
Zoro #
G022882186
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
11 in
Length
6 in
Depth
6.5 in

Details

Occasion
No Holiday
Nature Motif
No Nature
Hand Painted
Yes
Color
Green
Item
Sculptures
Subject
Transportation
Design Motif
Not an animal
Sculpture Type
Model Car
Construction Method
Handmade
Plays Music
No
Assembly Required
No
Material
Metal

Description

The amazing c1940 Green Willys-Overland Jeep Sculpture takes you to the beginning of the Jeep American heritage. It pays homage to the famous Willy Overland model used by the U.S. Army in WWII. Skilfully hand-made from metal, it features authentic exterior details as rolling wheels, spare tires, a machine gun, a sandbag, a shovel, and a super cool U.S. Army decal on the hood. With a scale of 1:12 it is a perfect gift for car collectors and WWII enthusiasts. 6" x 11" x 6.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.