6" Black Quatrefoil Metal And Glass Wall Sconce Candle Holder

  • Mfr # 608546

  • Zoro # G622882197


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Intended Room
Living Room
Pattern
Quatrefoil
Finish
Does Not Apply
Finish Style
No Distressing
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608546
Zoro #
G622882197
UPC #
-
Country of Origin
India

Dimensions

Width
14 in
Length
5.75 in
Overall Depth
14 in

Details

Intended Room
Living Room
Pattern
Quatrefoil
Finish
Does Not Apply
Item
Candle Holders
Finish Style
No Distressing
Material
Metal, Glass
Assembly Required
No
Construction Method
Handmade
Capacity
1
Color
Black
Commercial Use
No
Holder Type
Wall Sconce
Style
Modern
Shape
3" Wide Pillar
Placement Type
Wall

Description

Looking to lighten up a bland room. This 6-inch black quatrefoil metal and glass wall sconce candle holder is a great option for brightening bare walls with a pop of decor and illumination. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 5.75-inch h x 14-inch w x 14-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.