
6" Black Quatrefoil Metal Wall Sconce Candle Holder
Mfr # 608442
Zoro # G522883522
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Construction Method
Handmade
Commercial Use
No
Width
14 in
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608442
Zoro #
G522883522
UPC #
-
Country of Origin
India
Dimensions
Width
14 in
Length
5.75 in
Overall Depth
14 in
Details
Material
Metal
Construction Method
Handmade
Commercial Use
No
Style
Modern
Item
Candle Holders
Finish
Does Not Apply
Color
Black
Placement Type
Wall
Pattern
Quatrefoil
Shape
3" Wide Pillar
Capacity
1
Holder Type
Wall Sconce
Assembly Required
No
Intended Room
Living Room
Finish Style
No Distressing
Description
This 6-inch black quatrefoil metal wall sconce candle holder is a stylish choice to bring ambient illumination to any living space or entryway. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 5.75-inch h x 14-inch w x 14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.