Shop HOMEROOTS
See all product information
Create Account
6' Blue And Gray Floral Indoor Outdoor Runner Rug
- Mfr # 564007
- Zoro # G922331128
product price:Â
$
59.45
/ea
Key Features
Color
Blue Gray
Height
24 in
Assembly Required
No Assembly Needed
Width (In.)
72 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564007
- Zoro #
- G922331128
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Blue Gray
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Material
- Polypropylene
- Application Type
- Non-Commercial
- Backing Material
- Latex
- Method of Construction
- Flatweave
- Shape
- Runner
Dimensions
- Height
- 24 in
- Width (In.)
- 72 in
- Depth
- 0.25 in
Description
Set an inviting tone in your space with this 6-foot blue and gray floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.