
6" Blue And White Metal Volkswagen Bus Sculpture
Mfr # 401766
Zoro # G122882581
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Construction Method
Handmade
Length
6 in
Material
Metal
Plays Music
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401766
Zoro #
G122882581
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
6 in
Depth
5.5 in
Width
11.5 in
Details
Construction Method
Handmade
Material
Metal
Plays Music
No
Assembly Required
No
Item
Sculptures
Hand Painted
Yes
Commercial Use
No
Sculpture Type
Model Car
Color
Blue, White
Nature Motif
No Nature
Subject
Transportation
Description
This groovy blue and white hued piece represents high quality, expertly made from high grade metal. Accessorize your room with this chic figurine in a blue and white coloration. It's a perfect addition for those who love an up-to-the-minute look and feel. You can be certain that you'll be leaving an impression with this unique piece. 6" H x 11.5" W x 5.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.