
6' Blue Round Power Loom Area Rug
Mfr # 522475
Zoro # G422325153
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width (In.)
72 in
Height
72 in
Material
Polypropylene
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522475
Zoro #
G422325153
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
72 in
Height
72 in
Depth
0.25 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Color
Blue
Application Type
Non-Commercial
Shape
Round
Description
Set an inviting tone in your space with this 6' blue round power loom area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 72" W x 72" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.