6' Blue Yellow Blue Red And Green Medallion Indoor Outdoor Area Rug

  • Mfr # 556300

  • Zoro # G522327767


product price:  $65.69
/ea

Key Features

Color
Blue Red/Red Green
Material
Polypropylene
Shape
Runner
Width (In.)
72 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
556300
Zoro #
G522327767
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
72 in
Height
24 in
Depth
0.25 in

Details

Color
Blue Red/Red Green
Material
Polypropylene
Shape
Runner
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 6-foot blue yellow blue red and green medallion indoor outdoor area rug. This rectangle shaped rug features a medallion design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.