6" Bronze And Green Distressed Lattice Metal Tabletop Lantern Candle Holder

  • Mfr # 634855

  • Zoro # G122882222


product price:  $39.99
/ea

Key Features

Color
Bronze, Green
Shape
3" Wide Pillar
Construction Method
Machine Made
Commercial Use
Yes
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634855
Zoro #
G122882222
UPC #
-
Country of Origin
China

Dimensions

Width
7.5 in
Overall Depth
7.5 in
Length
5.75 in

Details

Color
Bronze, Green
Shape
3" Wide Pillar
Construction Method
Machine Made
Commercial Use
Yes
Holder Type
Lantern
Style
Rustic
Assembly Required
No
Intended Room
Dining Room
Finish Style
Distressed Metal
Finish
Does Not Apply
Material
Metal
Pattern
Lattice
Placement Type
Tabletop
Capacity
1
Item
Candle Holders

Description

This 6-inch bronze and green distressed lattice metal tabletop lantern candle holder adds flair, function, and visual interest to any home or special occasion. Dress up your home to impress every season with this fabulous candleholder that features a pierced design in a warm golden bronze color with a rustic green patina. This rustic candleholder is a decorative accent onto its own, with or without candles. 5.75-inch h x 7.50-inch w x 7.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.