
6' Charcoal And Black Geometric Indoor Outdoor Area Rug
Mfr # 556294
Zoro # G822332454
product price:Â $47.29
/eaKey Features
Depth
0.3 in
Application Type
Non-Commercial
Width (In.)
72 in
Color
Charcoal Black
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556294
Zoro #
G822332454
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.3 in
Width (In.)
72 in
Height
24 in
Details
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Charcoal Black
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Shape
Runner
Description
Set an inviting tone in your space with this 6-foot charcoal and black geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.