Turquoise 8' x 10' Modern Ocean Waves Area Rug

  • Mfr # ACD-RG410-810-TQ-GG

  • Zoro # G604241721


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Turquoise
Material
Olefin, Polypropylene
Weight
40
Overall Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACD-RG410-810-TQ-GG
Zoro #
G604241721
UPC #
840196358970
Country of Origin
Türkiye

Dimensions

Size
8 ft x 10 ft
Overall Height
0.5
Overall Length
120
Overall Width
96

Details

Color
Turquoise
Material
Olefin, Polypropylene
Weight
40

Description

Let the dynamic composition of this ocean inspired area rug bring depth and dimension to any room in your home. Striking looks are just the beginning of the list of attributes this versatile modern accent rug features. Use this rug to add warmth to hardwood floors, color in any space, and define different areas in an open floorplan. This well woven area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Made from olefin fibers, this comfy area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.