6' Denim Blue And Ivory Geometric Indoor Outdoor Area Rug
- Mfr # 556289
- Zoro # G722329554
product price:Â
$
45.95
/ea
Key Features
Color
Denim Blue/Blue Ivory
Material
Polypropylene
Shape
Runner
Width (In.)
72 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556289
- Zoro #
- G722329554
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 72 in
- Height
- 24 in
- Depth
- 0.3 in
Details
- Color
- Denim Blue/Blue Ivory
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
Description
Add great coloration and comfortable texture to your space with this 6-foot denim blue and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.