6' Denim Blue And Navy Blue Abstract Indoor Outdoor Runner Rug
- Mfr # 545500
- Zoro # G122336275
product price:Â
$
50.25
/ea
Key Features
Color
Navy Blue/Denim Blue
Material
Polypropylene
Shape
Runner
Width (In.)
72 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545500
- Zoro #
- G122336275
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Navy Blue/Denim Blue
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
- Backing Material
- Latex
Dimensions
- Width (In.)
- 72 in
- Height
- 24 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 6-foot denim blue and navy blue abstract indoor outdoor runner rug. This runner shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.