6' Gray And Beige Round Abstract Indoor Outdoor Area Rug

  • Mfr # 545961

  • Zoro # G222329207


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Gray Beige
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545961
Zoro #
G222329207
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
72 in
Width (In.)
72 in

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Gray Beige
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Power Loom
Shape
Round

Description

Add some artistry to your room with this 6-foot gray and beige round abstract indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in gray and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 72-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.