6 Mouth Blown Crystal Jam Set With 3 Glass Jars And Spoons On A Wood Stand
- Mfr # 375725
- Zoro # G223438762
product price:Â
$
89.99
/ea
Key Features
Overall Width (In.)
5 in
Depth
12 in
Number of Jars or Canisters Included
3
Overall Length (In.)
6 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375725
- Zoro #
- G223438762
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 5 in
- Depth
- 12 in
- Overall Length (In.)
- 6 in
Details
- Number of Jars or Canisters Included
- 3
- Item
- Kitchen Accessories
- Color
- Clear
Description
When indulging yourself in delicious jams and honey, why not make your kitchen more elegant and your shelves more appealing at the same time? With this mesmerizing jam jar, that's exactly what you'll achieve. It's made of high quality glass, and will be with you for years to come. Its clear color is a marvelous companion to the jams and honey inside, and it will only add more appeal to the atmosphere of your space. There is nothing better to use for storing your favorite jams and honey. Its height is 6in, and its width is 5in. Its depth is 12in, and it weighs 3 pounds. It's a superb holiday, wedding, housewarming, or engagement gift. It's both aesthetic and practical, and you won't regret getting it. This set includes three jar with spoons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.