Set of Two Blue And White Metal And Solid Wood Geometric Storage Canisters
- Mfr # 721421
- Zoro # G923440584
product price:Â
$
87.99
/ea
Key Features
Color
Blue, White
Material
Metal, Solid Wood
Set
Yes
Depth
9 in
Wood Species
Fir
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721421
- Zoro #
- G923440584
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 9 in
- Overall Length (In.)
- 4 in
- Overall Width (In.)
- 9 in
- Set Size
- 2
Details
- Color
- Blue, White
- Material
- Metal, Solid Wood
- Set
- Yes
- Wood Species
- Fir
- Shape
- Circle
- Capacity
- 18.05
- Stand
- No
- Finish
- Wood
- Number of Jars or Canisters Included
- 2
- Product Care
- Hand Wash Only
- Kitchen Accessory Type
- Storage Canister
- Juice Groove
- No
- Style
- Modern
- Commercial Use
- No
- Pattern
- Geometric
- Item
- Kitchen Accessories
- Mount Type
- Free Standing
Description
The set of two blue and white metal and solid wood geometric storage canisters offers a stylish solution for organized kitchens. Designed in a modern circular shape, these canisters combine durable metal and solid fir wood for long-lasting appeal. The soothing blue and white color scheme adds a touch of elegance while seamlessly blending with various decor styles. Perfect for storing a range of kitchen essentials, this set of two canisters enhances both functionality and aesthetics in your home. With their eye-catching geometric design, they can serve as attractive statement pieces on your countertop or shelves. Elevate your kitchen organization with these versatile and visually pleasing storage options. 4.00-inch h x 9.00-inch w x 9.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.