
6' Natural And Brown Round Handmade Indoor Outdoor Area Rug
Mfr # 552366
Zoro # G022329377
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Depth
0.2 in
Application Type
Non-Commercial
Width (In.)
72 in
Material
Seagrass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
552366
Zoro #
G022329377
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Width (In.)
72 in
Height
72 in
Details
Color
Brown
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Seagrass
Assembly Required
No Assembly Needed
Description
Add great coloration and comfortable texture to your space with this 6-foot natural and brown round handmade indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 72-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.