
6" White Metal Tabletop Sculpture
Mfr # 392487
Zoro # G122883342
product price: $59.99
/eaKey Features
Color
White
Width
6 in
Pieces per Set
1
Depth
10 in
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392487
Zoro #
G122883342
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Depth
10 in
Length
6 in
Details
Color
White
Pieces per Set
1
Nature Motif
No Nature
Assembly Required
No
Hand Painted
No
Design Motif
Not an animal
Plays Music
No
Sculpture Type
Tabletop Sculpture
Commercial Use
No
Construction Method
Machine-Made
Item
Sculptures
Subject
Nature
Material
Metal
Occasion
No Holiday
Finish
Matte
Description
The 6-inch white metal tabletop sculpture is the perfect decorative accessory for your home. High-quality metal used in this white sculpture is both good looking and hard wearing. A perfect decorative addition for anyone who loves a stylish look and feel. 6-inch h x 6-inch w x 10-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.