
6" X 12" Keller's Wonders Vintage Magic Poster Wall Art
Mfr # 393377
Zoro # G722888150
product price: $19.99
/eaKey Features
Length
12 in
Width
6 in
Set Type
Single Piece Item
Commercial Use
Yes
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393377
Zoro #
G722888150
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
6 in
Depth
0.1 in
Details
Set Type
Single Piece Item
Commercial Use
Yes
Shape
Rectangle
Color
Red, Yellow
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Entertainment
Material
Paper
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Finish
Matte
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 12 inches H x 6 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.