Sailboat on Water 2 White Framed Print Wall Art
- Mfr # 406714
- Zoro # G122888712
product price:Â
$
60.59
/ea
Key Features
Length
15 in
Depth
1 in
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406714
- Zoro #
- G122888712
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Set Type
- Single Piece Item
- Item
- Wall Art
- Subject
- Transportation
- Subject Pattern
- Sailboat
- LED/Illuminated
- No
- Art Type
- Material
- Wood/Paper
- Color
- White, Charcoal
- Primary Art Material
- Paper
Dimensions
- Length
- 15 in
- Depth
- 1 in
- Width
- 19 in
Description
The sailboat on water 2 white framed print wall art is the perfect decorative accessory for your home. This transportation inspired wall art features a sailboat icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.