
6" X 3" Green Resin Climbing Man Hanging Dimensional Sculpture
Mfr # 358138
Zoro # G622885280
product price: $47.39
/eaKey Features
Finish Style
No Distressing
Depth
3 in
Hooks Included
No
Style
Modern
Wall Decor Type
Hanging Dimensional Sculpture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358138
Zoro #
G622885280
UPC #
-
Country of Origin
Indonesia
Dimensions
Depth
3 in
Size
Small (Under 20")
Width
3 in
Length
6 in
Details
Finish Style
No Distressing
Hooks Included
No
Style
Modern
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Material
Resin
Item
Wall Decor
Shape
Novelty
Outdoor Suitability
No
Mirrored
No
Lighted
No
Finish
Coated
Color
Green
Description
Add an air of fashion to your room and rejuvenate the space with this 6-inch x 3-inch green resin novelty hanging dimensional sculpture. Instantly liven up your space with this art that brings color and dimension to your walls. This super cool wall sculpture creates the illusion of a man climbing on any surface from which he is hung. Made from durable resin, this striking 3D piece of art looks great by itself but can also be staggered with others to make a unique design collage. Start some conversation when you hang this on your wall today. 6-inch h x 3-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.