6" x 6" Beige Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607051

  • Zoro # G222367339


product price: $59.99
/ea

Key Features

Color
Beige
Height
0.09 in
Material
Vinyl
Length
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607051
Zoro #
G222367339
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
6 in
Width
6 in

Details

Color
Beige
Material
Vinyl
Item
Peel and Stick Tile

Description

6-inch x 6-inch beige vinyl arabesque peel and stick removable tiles offer a stylish and convenient solution for your home decor needs. These square, mosaic tiles feature an exquisite arabesque pattern that adds elegance to any space. With a matte surface, they are designed to enhance the aesthetic appeal of your interiors. Their impervious water absorption ensures durability and makes them suitable for use in wet areas like showers. Additionally, these versatile tiles are compatible for installation on fireplace surrounds, expanding their range of application. Made from high-quality vinyl, these tiles combine functionality with a transitional style, making them a perfect choice for those looking to refresh their living spaces effortlessly. Transform your home with these easy-to-install tiles. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.