6" x 6" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569332
- Zoro # G722363770
product price:Â
$
59.99
/ea
Key Features
Length
6 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569332
- Zoro #
- G722363770
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 6 in
- Height
- 0.09 in
- Width
- 6 in
Description
Transform your space with these 6-inch x 6-inch peel and stick removable tiles, featuring a charming blue color in a unique arabesque mosaic pattern. Made of durable vinyl material, these matte-finished square tiles are impervious to water absorption, making them ideal for use in showers and on fireplace surrounds. Elevate your decor effortlessly with the transitional style of these easy-to-install tiles and enjoy a fresh new look in no time. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.