Verre 11.7 in. x 11.7 in. Matte Grey Glass Mosaic Wall and Floor Tile 9.5 sq ft/case - 10 pack
- Mfr # SEA88BR03GRA
- Zoro # G713780357
Key Features
Specifications
Product Information
- MFR #
- SEA88BR03GRA
- Zoro #
- G713780357
- UPC #
- 840175585113
- Country of Origin
- China
Dimensions
- Length
- 11.7 in
- Width
- 11.7 in
- Thickness
- 6.35 mm
Details
- Color
- Grey
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Brick; Brick
- Finish
- Matte; Smooth
- Coverage Area
- 9.5 Sq. ft
Description
Why settle for bland and boring? The Grey Brick Glass Tile will transform any business or home space into a masterpiece. It is designed to mimic the exquisite beauty of marble, without the upkeep and expense. Defined by a grey backdrop with subtle veining and a classic brick pattern, it is a perfect finish for striking living areas, restaurants, spas, hotels, boutiques, and more. Whether you have the whimsy for classic elegance or are drawn to chic contemporary, this marble-look glass tile is sure to impress! Much like natural stone marble which imparts an elegant touch, so too does this grey tile for an accent wall, fireplace surround, bar nook, or study alcove. That’s not all. As a kitchen tile, it introduces exquisite flair to the backsplash. Laid on shower walls, floors, garage walls, heat areas up to 150F, or bathtub surrounds, this glass marvel transforms the simplest of bathrooms into a luxurious and tranquil sanctuary.
- Tile Dimension: 11.7 x 11.7 in., thickness: 0.25 mm, sq ft per sheet: 0.95, sheets per box: 10, sq ft per box: 9.5
- Glass material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.