Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 6" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606463

  • Zoro # G822373495


product price: $59.99
/ea

Key Features

Material
Vinyl
Width
6 in
Height
0.09 in
Color
Blue
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606463
Zoro #
G822373495
UPC #
-
Country of Origin
Israel

Dimensions

Width
6 in
Height
0.09 in
Length
6 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Blue

Description

The 6-inch x 6-inch blue vinyl arabesque peel and stick removable tiles offer a stylish solution for your home decor needs. Featuring a stunning arabesque pattern, these square mosaic tiles add a touch of elegance to any space. The matte surface enhances their contemporary appeal while ensuring easy maintenance. With impervious water absorption, they are ideal for high-moisture areas like showers. These versatile tiles are also compatible with fireplace surrounds, making them perfect for transforming various rooms in your home. Crafted from durable vinyl, they provide a blend of functionality and aesthetic charm, allowing you to refresh your interiors effortlessly with a seamless peel-and-stick application. Upgrade your living spaces with these beautiful transitional style tiles. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.