
6" x 6" Gold Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628730
Zoro # G422361205
product price: $59.99
/eaKey Features
Color
Gold
Length
6 in
Width
6 in
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628730
Zoro #
G422361205
UPC #
-
Country of Origin
Israel
Dimensions
Length
6 in
Width
6 in
Height
0.09 in
Details
Color
Gold
Material
Vinyl
Item
Peel and Stick Tile
Description
6-inch x 6-inch gold vinyl arabesque peel and stick removable tiles offer a stunning way to elevate your space with their elegant design. The square shape and intricate arabesque pattern create a stylish mosaic that enhances any interior décor. Crafted from impervious vinyl, these tiles are perfect for areas with high moisture, including showers and fireplace surrounds. The matte surface adds a contemporary touch, making them suitable for transitional styling. Installation is effortless thanks to the peel and stick feature, allowing for a quick and hassle-free transformation. Whether you want to refresh your kitchen backsplash or add charm to your bathroom, these removable tiles provide versatility and beauty that will last. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.