
6" x 6" Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628682
Zoro # G922371940
product price: $59.99
/eaKey Features
Width
6 in
Height
0.09 in
Material
Vinyl
Length
6 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628682
Zoro #
G922371940
UPC #
-
Country of Origin
Israel
Dimensions
Width
6 in
Height
0.09 in
Length
6 in
Details
Material
Vinyl
Item
Peel and Stick Tile
Color
Gray
Description
6-inch x 6-inch gray vinyl arabesque peel and stick removable tiles are an ideal choice for effortless home transformation. Featuring a square shape and an elegant arabesque mosaic pattern, these tiles add a touch of sophistication to any space. The matte surface type not only enhances their visual appeal but also makes them easy to clean and maintain. With an impervious water absorption rating, they are perfect for use in moisture-prone areas like bathrooms and kitchens. These versatile tiles are compatible with shower installations and can even elevate the look of a fireplace surround. Made from durable vinyl, they effortlessly combine style and function, making them a fantastic addition to your transitional decor. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.