Grovehaven Frosty Fir 9 in. x 48 in. 8mm 22mil Waterproof Rigid Core LVP Flooring, 280PK

  • Mfr # AKVRCFRFI9X48-8022-PL

  • Zoro # G011328619


product price:  $3,456.99
/pk 280, $12.35/ea
Additional $685.00 delivery surcharge applies per item.
See details

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Shasta Grove
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCFRFI9X48-8022-PL
Zoro #
G011328619
UPC #
-
Country of Origin
India

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Shasta Grove
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Shasta Grove

Description

Grovehaven Frosty Fir Luxury Vinyl Plank Flooring blends sophistication with superior performance, featuring distressed wood-look designs in a durable, waterproof format suitable for demanding residential and commercial applications. These extra-wide 9x48 planks showcase washed wood tones with subtle knots and grains that evoke a sun-bleached effect, bringing serene elegance to any space. The naturally varied tones create a light and airy feel that complements both modern and traditional design schemes while maintaining visual interest and character throughout the room. Built with an 8mm rigid core and pre-attached engineered pad, this flooring offers exceptional comfort underfoot and enhanced acoustic performance, creating quieter spaces while maintaining dimensional stability across temperature and humidity variations. A commercial-grade 22mil wear layer delivers superior protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial environments where durability is paramount. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other wet-prone areas, while the rigid core permits installation on any grade level without subfloor preparation concerns. Installation requires no acclimation period, allowing you to move from purchase to finished floors using the straightforward locking system without adhesives or specialized tools. Radiant heating compatibility provides flexibility for homeowners seeking enhanced comfort during cold months while maintaining the beautiful wood-look aesthetic. Environmental certifications including GREENGUARD Gold, FloorScore, and LEED recognition demonstrate responsible manufacturing standards and commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding enable seamless transitions and professional-quality installation throughout your project.


  • Plank Size: 9 in. W x 48 in. L x 8mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Washed wood tones with subtle knots and grains for a distressed, sun-bleached appearance
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.