
6" x 6" Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628688
Zoro # G222361450
product price: $59.99
/eaKey Features
Width
6 in
Color
Gray
Height
0.09 in
Length
6 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628688
Zoro #
G222361450
UPC #
-
Country of Origin
Israel
Dimensions
Width
6 in
Height
0.09 in
Length
6 in
Details
Item
Peel and Stick Tile
Color
Gray
Material
Vinyl
Description
6-inch x 6-inch gray vinyl arabesque peel and stick removable tiles offer a stylish and convenient solution for home decor. The square shape enhances any space, while the arabesque mosaic pattern adds a touch of elegance. Featuring a matte surface, these tiles provide a sophisticated finish that complements various design styles. Made from durable vinyl, they ensure long-lasting use without absorbing water, making them suitable for wet areas like showers. Their versatility allows for installation on fireplace surrounds, enhancing the overall aesthetic of your home. With a peel-and-stick design, these tiles are easy to apply and can be removed without damage, offering flexibility in your decorating choices. Transform your interiors effortlessly with these chic and functional tiles. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.