Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 6" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628718

  • Zoro # G022363500


product price: $59.99
/ea

Key Features

Length
6 in
Color
Gray
Width
6 in
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628718
Zoro #
G022363500
UPC #
-
Country of Origin
Israel

Dimensions

Length
6 in
Width
6 in
Height
0.09 in

Details

Color
Gray
Material
Vinyl
Item
Peel and Stick Tile

Description

6-inch x 6-inch gray vinyl arabesque peel and stick removable tiles offer a stylish and versatile solution for enhancing your home decor. Each square tile features an elegant arabesque pattern that adds a touch of sophistication to any space. With a matte surface finish, these tiles provide a sleek and contemporary look. Designed to be impervious, they are perfect for high-moisture areas like showers, ensuring durability and longevity. Their adaptability extends to fireplace surrounds, making them a delightful addition to various rooms. Crafted from high-quality vinyl, these tiles combine aesthetic appeal with ease of installation, allowing you to create stunning accents in your home with minimal effort. Transform your interior effortlessly with these removable tiles. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.