Xl Cyrus Walnut Waves 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 6PK

  • Mfr # ZOR-LVR-XL-0131

  • Zoro # G904415211


original price:  $87.45 , new price: $52.59 , 39 percent off
new price:  $52.59
/pk 6, $8.77/ea

Key Features

Size
9.45x60.31
Length
60.31
Height
1.26
Thickness
1.26
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-XL-0131
Zoro #
G904415211
UPC #
-
Country of Origin
India

Dimensions

Size
9.45x60.31
Length
60.31
Height
1.26
Thickness
1.26
Width
9.45

Details

Color
Walnut Waves
Material
Lvt
Finish
Low Gloss
Coverage Area
22.44 Sq. ft
Weight
38.7
Application
On Grade (Ground Level)
Collection
XL Cyrus

Description

MSI’s Walnut Waves 9 in. x 60 in. luxury vinyl tile offers warm brown tones complete with dark knots and graining for an authentic reclaimed wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make aubrey brookmere vinyl tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.