6" x 6" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571332

  • Zoro # G222369548


product price:  $59.99
/ea

Key Features

Length
6 in
Material
Vinyl
Color
Green Red
Width
6 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571332
Zoro #
G222369548
UPC #
-
Country of Origin
Israel

Dimensions

Length
6 in
Width
6 in
Height
0.09 in

Details

Material
Vinyl
Color
Green Red
Item
Peel and Stick Tile

Description

Enhance your living space effortlessly with these stunning 6-inch x 6-inch green and red vinyl arabesque peel and stick removable tiles. The mosaic tile type and square shape add a touch of elegance, while the matte surface provides a sophisticated look. Crafted from impervious vinyl material, these tiles are perfect for showers and fireplace surrounds. The arabesque mosaic pattern creates a transitional style that complements any decor seamlessly. Add a pop of color with the vibrant green and red hues, making these peel and stick tiles a versatile choice for your home transformation. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.