6" x 6" Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569243

  • Zoro # G722359308


product price:  $59.99
/ea

Key Features

Material
Vinyl
Color
Green
Height
0.09 in
Length
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569243
Zoro #
G722359308
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
6 in
Width
6 in

Details

Material
Vinyl
Color
Green
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 6-inch x 6-inch green vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of elegance, while the matte surface type ensures a sophisticated finish. Crafted from impervious vinyl material, these tiles are not only durable but also suitable for use in showers and fireplace surrounds, expanding your styling possibilities. The charming green color complements various decor styles, making these tiles a versatile choice for creating a transitional look in your home. Upgrade your interiors with these easy-to-install peel and stick tiles that offer both convenience and aesthetic appeal. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.