
6" X 6" Merlot Lisa Removable Peel and Stick Tiles
Mfr # 400392
Zoro # G922892056
product price: $51.99
/eaKey Features
Width
6 in
Size
6 in x 6 in
Thickness
0.1 in
Material
Vinyl
Color
Violet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400392
Zoro #
G922892056
UPC #
-
Country of Origin
Israel
Dimensions
Width
6 in
Size
6 in x 6 in
Thickness
0.1 in
Length
6 in
Details
Material
Vinyl
Item
Peel and Stick Tiles
Color
Violet
Application
Bathroom
Description
The possibilities are endless with these 6" x 6" Merlot Lisa Peel and Stick Removable Tile stickers. These fabulous peel and stick tiles will add lots of color, sophisticated flair, and fun design to your kitchen backsplash, fireplace mantel, stair treads, half wall, bathroom or nook. These 6" square tile stickers in multiple bright fun colors and designs are an easy, no mess solution to complete a personalized and colorful room makeover. Easy to apply on any clean dry flat surface, and easy to remove. Multi use and multi-room appeal make this design option is perfect for renters, landlords, college students and homeowners alike. Peel and stick tile decals make it easy to turn your space into a home. Removable without damage to surfaces. One kit contains 24 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.