7" x 7" Black Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 602290
- Zoro # G422342952
product price:Â
$
64.79
/ea
Key Features
Length
7 in
Height
0.09 in
Color
Black
Material
Vinyl
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 602290
- Zoro #
- G422342952
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Length
- 7 in
- Height
- 0.09 in
- Width
- 7 in
Details
- Color
- Black
- Material
- Vinyl
- Item
- Peel and Stick Tile
Description
Enhance your space effortlessly with these 7-inch x 7-inch black vinyl arabesque peel and stick removable tiles. Their mosaic tile design adds a touch of sophistication, while the matte surface provides a sleek finish. Crafted from impervious vinyl, these tiles are suitable for shower and fireplace surround installations, making them versatile for various home projects. The black color exudes a transitional style that complements different decor themes. Upgrade your living area with these easy-to-install peel and stick tiles that offer both functionality and aesthetic appeal. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.