
6" x 6" Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571308
Zoro # G222346549
product price: $59.99
/eaKey Features
Color
Pink
Height
0.09 in
Width
6 in
Length
6 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571308
Zoro #
G222346549
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
6 in
Length
6 in
Details
Color
Pink
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space effortlessly with these 6-inch x 6-inch pink vinyl arabesque peel and stick removable tiles. Their mosaic tile design adds a touch of elegance, while the matte surface ensures a sophisticated look. Crafted from impervious vinyl material, these pink tiles are not only stylish but also practical for wet areas like showers and fireplace surrounds, making them versatile for various spaces in your home. Ideal for those who appreciate the transitional style, these square tiles offer a quick and easy way to update your decor without the need for professional installation. Transform your room with these charming and durable peel and stick tiles. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.