
6' X 8' Brown Non Slip Indoor Outdoor Rug Pad
Mfr # 388120
Zoro # G522889623
product price:Â $49.99
/eaKey Features
Length (In.)
64.96 in
Outdoor Use
Yes
Width (In.)
94.88 in
Shape
Rectangular
For Use In
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
388120
Zoro #
G522889623
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
64.96 in
Size
6' X 8'
Width (In.)
94.88 in
Depth
0.08 in
Details
Item
Rug Pads
Outdoor Use
Yes
Shape
Rectangular
For Use In
Living Room
Type
Rug Pad
Features
Non-Slip Pad
Material
Polyester
Color
Brown
Organic
No
Pattern
Solid
Description
Keep outside rugs securely in place with this Brown Non Slip Outdoor Rug Pad. This durable pad adds a layer of cushioned comfort under your rug for your outdoor spaces. It also helps to inhibit mold and mildew growth, by allowing the rug to dry faster. Made of high quality latex treated polyester, this pad will help extend the life of your rug and add some cushioney softness. D 0.08" x H 64.96" x W 94.88"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.